Shop All V-Belts
Pix
Belt, SPZ, 10 x 900mm LP
Mfr # SPZ900
Zoro # G209712565
Sold in multiples of 2 for $8.90
$8.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section SPZ
- Top Width 10.0 mm
- Number of Ribs 1
- Outside Length 900 mm
- Material Synthetic Rubber (SBR)
Product Information
Dimensions
Top Width | 10.0 mm |
Outside Length | 900 mm |
Details
V-Belt Section | SPZ |
Number of Ribs | 1 |
Material | Synthetic Rubber (SBR) |
Construction | Wet Wrap |
For Use With | General Industrial |
Temp. Range | -0 Deg F to 176 Deg F |
Weight | 0.16 |
Description
Belt, SPZ, 10 x 900mm LP
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAFNIR Ball Bearings, Ball Deep Groove Radial <12 Od, Sealed (W307PP C3)
- ELESA Oil level indicators, HCZ.76 (HCZ.)
- CONTINENTAL CONTITECH AX136 Cogged V-Belt, 138" Outside Length, 1/2" Top Width, 1 Ribs (AX136)
- DAYTON 5VX930 Cogged V-Belt, 93" Outside Length, 5/8" Top Width, 1 Ribs (2L441)
- PIX Belt, B Kevlar, 5/8 x 40 in. OC (B37K)
- PIX Belt, BX Cogged, 21/32 x 65 in. OC (BX62)
- PIX Belt, B/5L, 21/32 x 91 in. OC (B88/5L910)
- PIX Belt, B Kevlar, 5/8 x 51 in. OC (B48K)
- PIX V-Belt, Cogged 3/8 X 63 (3VX630)
- PIX Belt, XPA Cogged, 13 x 1250mm LP (XPA1250)
- PIX Belt, BX Cogged, 21/32 x 198 in. OC (BX195)
- Pix V-Belts