Shop All V-Belts
Pix
Belt, SPZ, 10 x 2180mm LP
Mfr # SPZ2180
Zoro # G109710692
$10.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section SPZ
- Number of Ribs 1
- Top Width 10.0 mm
- Outside Length 2180 mm
- Material Synthetic Rubber (SBR)
Product Information
Dimensions
Top Width | 10.0 mm |
Outside Length | 2180 mm |
Details
V-Belt Section | SPZ |
Number of Ribs | 1 |
Material | Synthetic Rubber (SBR) |
Construction | Wet Wrap |
For Use With | General Industrial |
Temp. Range | -0 Deg F to 176 Deg F |
Weight | 0.39 |
Description
Belt, SPZ, 10 x 2180mm LP
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED SALES Hex Precision Conveyor Bearing, 1-1/16 In (HDCB0611)
- GATES Hi-Power II Belts, B87 (B87)
- CLIMAX METAL PRODUCTS 70mm X 110mm Locking Assembly Series C415 (C415M-70X110)
- DYNABRADE Dynabelter Contact Arm Assembly (11682)
- PIX Belt, CX Cogged, 7/8 x 62 in. OC (CX58)
- PIX Belt, C, 7/8 x 85 in. OC (C81)
- PIX Poly Rib J Belt, 13 in. EL-4 Rib (130J4)
- PIX Poly Rib J Belt, 31 in. EL-6 Rib (310J6)
- PIX Belt, B/5L, 21/32 x 229 in. OC (B226)
- PIX Belt, B Kevlar, 5/8 x 181 in. OC (B178K)
- PIX Poly Rib J Belt, 13.5 in. EL-4 Rib (135J4)
- Pix V-Belts