Shop All V-Belts
Pix
Belt, SPZ, 10 x 1862mm LP
Mfr # SPZ1862
Zoro # G809721530
product price: $8.79
/ea
$8.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section SPZ
- Top Width 10.0 mm
- Number of Ribs 1
- Outside Length 1862 mm
- Material Synthetic Rubber (SBR)
Product Information
Dimensions
Top Width | 10.0 mm |
Outside Length | 1862 mm |
Details
V-Belt Section | SPZ |
Number of Ribs | 1 |
Material | Synthetic Rubber (SBR) |
Construction | Wet Wrap |
For Use With | General Industrial |
Weight | 0.34 |
Temp. Range | -0 Deg F to 176 Deg F |
Description
Belt, SPZ, 10 x 1862mm LP
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMOZZI Male Connector, 1/4" OD X 3/8" NPT (6510 04-06)
- MILLENNIUM FILTER Hydraulic Filter, replaces HYDAC-HYCON 1263018, Return Line, 20 micron (ZX-1263018)
- CAMOZZI Filter-Regulatr (N204-D00)
- DYNABRADE Flange, Adapter, 3/4" (96037)
- PIX V-Belt, Kevlar 3/8 X 20 (3L200K)
- PIX Belt, AA, 1/2 x 76.4 in. OC (AA73)
- PIX PIX, A26/4L280, V-Belt 1/2 X 28 (A26/4L280)
- PIX Belt, XPB Cogged, 17 x 3550mm LP (XPB3550)
- PIX Belt, XPA Cogged, 13 x 1632mm LP (XPA1632)
- PIX Belt, A/4L, 1/2 x 242 in. OC (A240)
- CONTINENTAL CONTITECH 4L610 Cogged V-Belt, 61" Outside Length, 1/2" Top Width, 1 Ribs (4L610)
- Pix Power Transmission Belts