Shop All V-Belts
Pix
Belt, SPZ, 10 x 1660mm LP
Mfr # SPZ1660
Zoro # G109721353
product price: $8.19
/ea
$8.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section SPZ
- Top Width 10.0 mm
- Number of Ribs 1
- Outside Length 1660 mm
- Material Synthetic Rubber (SBR)
Product Information
Dimensions
Top Width | 10.0 mm |
Outside Length | 1660 mm |
Details
V-Belt Section | SPZ |
Number of Ribs | 1 |
Material | Synthetic Rubber (SBR) |
Construction | Wet Wrap |
For Use With | General Industrial |
Weight | 0.3 |
Temp. Range | -0 Deg F to 176 Deg F |
Description
Belt, SPZ, 10 x 1660mm LP
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANDO TimingBelt, Synchro-Link, 140XL037 (140XL037UG)
- FESTO Solenoid Valve VUVG-L14-T32C-MZT-G18-1P3 (VUVG-L14-T32C-MZT-G18-1P3)
- SMITH BEARING Track Roller, Stud, Roller Dia. 5 In. (PCR-5)
- FEIN Groove Ball Bearing (41701207033)
- PIX Belt, B/5L, 21/32 x 35 in. OC (B32/5L350)
- PIX PIX, 3L620, V-Belt 3/8 X 62 (3L620)
- PIX V-Belt, Cogged 3/8 X 65 (3VX650)
- PIX Belt, AX Cogged, 1/2 x 68 in. OC (AX66)
- PIX Belt, BB, 21/32 x 140.6 in. OC (BB136)
- PIX Belt, CX Cogged, 7/8 x 61 in. OC (CX57)
- BESTORQ Banded Cogged Belt, 43 in Outside Length, 1.125 in Top Width, 3 Ribs (3/3VX430)
- Pix V-Belts