Shop All V-Belts
Pix
Belt, SPZ, 10 x 1612mm LP
Mfr # SPZ1612
Zoro # G509721137
product price: $7.59
/ea
$7.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section SPZ
- Number of Ribs 1
- Top Width 10.0 mm
- Outside Length 1612 mm
- Material Synthetic Rubber (SBR)
Product Information
Dimensions
Top Width | 10.0 mm |
Outside Length | 1612 mm |
Details
V-Belt Section | SPZ |
Number of Ribs | 1 |
Material | Synthetic Rubber (SBR) |
Construction | Wet Wrap |
For Use With | General Industrial |
Temp. Range | -0 Deg F to 176 Deg F |
Weight | 0.29 |
Description
Belt, SPZ, 10 x 1612mm LP
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLISLE RCX180-3 Gold-Ribbon Cog-Band (RCX180-3)
- SOLBERG Pneumatic Oil Filter, 3 In. MNPT, 300 cfm (HDL-PSG344/2-300)
- GAST Ce Relief Valve No.Sp25-0Zc139 As100G (AS100G)
- VIBRA-TITE Anti Seize Compound, Bucket, 5 gal., Copper (90715)
- PIX Belt, AX Cogged, 1/2 x 51 in. OC (AX49)
- PIX Belt, XPC Cogged, 22 x 4250mm LP (XPC4250)
- PIX Belt, 3V, 3/8 x 70 in. OC, 2 Band (2H3V700)
- PIX V-Belt, Cogged 5/8 X 84 (5VX840)
- PIX Belt, 3VX Cogged, 3/8 x 64 in. OC, 3 Band (3H3VX640)
- PIX Belt, SPZ, 10 x 900mm LP (SPZ900)
- BESTORQ BX25 Cogged Belt, 28 in Outside Length, 21/32 in Top Width, 1 Ribs (BX25)
- Pix V-Belts