Shop All V-Belts
Pix
Belt, SPZ, 10 x 1450mm LP
Mfr # SPZ1450
Zoro # G809720847
product price: $6.85
/ea
Sold in multiples of 2 for $13.70
$13.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section SPZ
- Top Width 10.0 mm
- Number of Ribs 1
- Outside Length 1450 mm
- Material Synthetic Rubber (SBR)
Product Information
Dimensions
Top Width | 10.0 mm |
Outside Length | 1450 mm |
Details
V-Belt Section | SPZ |
Number of Ribs | 1 |
Material | Synthetic Rubber (SBR) |
Construction | Wet Wrap |
For Use With | General Industrial |
Temp. Range | -0 Deg F to 176 Deg F |
Weight | 0.26 |
Description
Belt, SPZ, 10 x 1450mm LP
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL Small Bore Inch Seal, 410524 (410524)
- COXREELS Swivel NITRILE replacement o-ring kit (450-SEALKIT)
- GAST Repair Kit, Compressor (K757-WW)
- MIDWEST FASTENER No. 40 Roller Chain Offset Link 5PK (75862)
- PIX Belt, SPZ, 10 x 1650mm LP (SPZ1650)
- PIX Belt, CX Cogged, 7/8 x 84 in. OC (CX80)
- PIX Belt, C, 7/8 x 271 in. OC (C267)
- PIX V-Belt, Variable Speed 7/8 X 36 (1422V360)
- PIX Belt, XPA Cogged, 13 x 1140mm LP (XPA1140)
- PIX Belt, BX Cogged, 21/32 x 33 in. OC (BX30)
- DURA-PRIME WEDGE VBelt, 8V, 1 x 270in OC (8V2700)
- Pix V-Belts