Shop All V-Belts
Pix
Belt, SPZ, 10 x 1337mm LP
Mfr # SPZ1337
Zoro # G509720185
Sold in multiples of 2 for $13.38
$13.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section SPZ
- Top Width 10.0 mm
- Number of Ribs 1
- Outside Length 1337 mm
- Material Synthetic Rubber (SBR)
Product Information
Dimensions
Top Width | 10.0 mm |
Outside Length | 1337 mm |
Details
V-Belt Section | SPZ |
Number of Ribs | 1 |
Material | Synthetic Rubber (SBR) |
Construction | Wet Wrap |
For Use With | General Industrial |
Temp. Range | -0 Deg F to 176 Deg F |
Weight | 0.24 |
Description
Belt, SPZ, 10 x 1337mm LP
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPRAYON Moly Chain Lubricant, 5 Gal. (S20205000)
- ENVIROTEC Motor, 277V, 1/13 HP, 1-Phase (PM-02-0022)
- MILLER FLUID POWER Clevis Cylinder Mount, 3.25 in Bore Dia. (HV3-MKBC-325-138)
- NATIONAL Small Bore Metric Seals, 14X22X4-RLS35-S (14X22X4-RLS35-S)
- PIX Belt, A/4L, 1/2 x 114 in. OC (A112)
- PIX V-Belt, Cogged 5/8 X 63 (5VX630)
- PIX Belt, XPA Cogged, 13 x 1307mm LP (XPA1307)
- PIX Belt, XPZ Cogged, 10 x 875mm LP (XPZ875)
- PIX Belt, A Kevlar, 1/2 x 115 in. OC (A113K)
- PIX V-Belt, Cogged 5/8 X 105 (5VX1050)
- CONTINENTAL CONTITECH 3V335 Wrapped V-Belt, 33-1/2" Outside Length, 3/8" Top Width, 1 Ribs (3V335)
- Pix V-Belts