Shop All V-Belts
Pix
Belt, SPC, 22 x 2500mm LP
Mfr # SPC2500
Zoro # G009717623
product price: $38.75
/ea
$38.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section SPC
- Top Width 22.0 mm
- Number of Ribs 1
- Outside Length 2500 mm
- Material Synthetic Rubber (SBR)
Product Information
Dimensions
Top Width | 22.0 mm |
Outside Length | 2500 mm |
Details
V-Belt Section | SPC |
Number of Ribs | 1 |
Material | Synthetic Rubber (SBR) |
Construction | Wet Wrap |
For Use With | General Industrial |
Weight | 2.07 |
Temp. Range | -0 Deg F to 176 Deg F |
Description
Belt, SPC, 22 x 2500mm LP
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Elec. Air Compressor, 2 Stage, 5HP, 16.6CFM (35WC42)
- MI-T-M Axle, 5/8 In O.D. x 20-5/32 In (20-0518)
- JENNY ULTIMATE BLUE Compressor Oil, Synthetic Oil, 12 qt. (610-1366)
- ZORO SELECT Snap-Hose Clamp, Black, 1.61"Max ID, PK25 (HC-R-PA66-BK)
- PIX V-Belt, 3/8 X 56 (3V560)
- PIX Belt, BB, 21/32 x 214.6 in. OC (BB210)
- PIX V-Belt, 5/8 X 53 (5V530)
- PIX V-Belt, 3/8 X 132 (3V1320)
- PIX V-Belt, Variable Speed 2-3/4 X 91 (4430V910)
- PIX V-Belt, 5/8 X 100 (5V1000)
- GATES 2860 mm Outside Length, 67 mm Top Width, 14 Ribs (1120L14)
- Pix V-Belts