Shop All V-Belts
Pix
Belt, SPB, 17 x 2650mm LP
Mfr # SPB2650
Zoro # G309715039
$24.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section SPB
- Top Width 17.0 mm
- Number of Ribs 1
- Outside Length 2650 mm
- Material Synthetic Rubber (SBR)
Product Information
Dimensions
Top Width | 17.0 mm |
Outside Length | 2650 mm |
Details
V-Belt Section | SPB |
Number of Ribs | 1 |
Material | Synthetic Rubber (SBR) |
Construction | Wet Wrap |
For Use With | General Industrial |
Weight | 1.35 |
Temp. Range | -0 Deg F to 176 Deg F |
Description
Belt, SPB, 17 x 2650mm LP
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANDO S3M-564 Timing Belt, 150-S3M-564 (150-S3M-564)
- U.S. MOTORS GP Motor, 3/4 HP, 1725V RPM, 115/230, 56H (D34CP2PHC)
- WEATHERHEAD Z Series Crimp-on End Fitting, 20640 (04Z-08C)
- HANKISON Desiccant Maint Kit, 2DBA2, 2DBA3 (DHWJMK1)
- PIX Belt, A Kevlar, 1/2 x 115 in. OC (A113K)
- PIX V-Belt, Cogged 5/8 X 136 (5VX1360)
- PIX Belt, A/4L, 1/2 x 53.5 in. OC (A51.5/4L535)
- PIX V-Belt, Cogged 3/8 X 76 (3VX760)
- PIX Belt, B Kevlar, 5/8 x 131 in. OC (B128K)
- PIX Belt, 5VX Cogged, 5/8 x 68 in. OC, 3 Band (3H5VX680)
- GATES Metric-Power V-Belts, XPZ1112 (XPZ1112)
- Pix Power Transmission Belts