Shop All V-Belts
Pix
Belt, SPB, 17 x 2150mm LP
Mfr # SPB2150
Zoro # G209714712
$19.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section SPB
- Top Width 17.0 mm
- Number of Ribs 1
- Outside Length 2150 mm
- Material Synthetic Rubber (SBR)
Product Information
Dimensions
Top Width | 17.0 mm |
Outside Length | 2150 mm |
Details
V-Belt Section | SPB |
Number of Ribs | 1 |
Material | Synthetic Rubber (SBR) |
Construction | Wet Wrap |
For Use With | General Industrial |
Temp. Range | -0 Deg F to 176 Deg F |
Weight | 1.1 |
Description
Belt, SPB, 17 x 2150mm LP
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces STAUFF SE070G10B4, Pressure Line, 10 micron, Outside-In (MF0060202)
- GATES PowerGrip Timing Belts, 315L050 (315L050)
- INTERSTATE PNEUMATICS 1/4 Inch Coupler Repair Kit For Standard Series 1/4 Inch Industrial & Automotive Couplers (C4RK)
- OMRON ADEPT MV-10 FAN FILTER PNEUMATIC FILTER (40340-00030)
- PIX Belt, A/4L, 1/2 x 92 in. OC (A90/4L920)
- PIX Belt, A Kevlar, 1/2 x 111 in. OC (A109K)
- PIX Belt, BX Cogged, 21/32 x 33 in. OC (BX30)
- PIX Belt, A, 1/2 x 89 in. OC, 2 Band (2HA87)
- PIX , , V-Belt 1/2 X 18 (A16/4L180)
- PIX Belt, B Kevlar, 5/8 x 44 in. OC (B41K)
- CONTINENTAL CONTITECH 5L340 Cogged V-Belt, 34" Outside Length, 21/32" Top Width, 1 Ribs (5L340)
- Pix Power Transmission Belts