Shop All V-Belts
Pix
Belt, SPA, 13 x 1320mm LP
Mfr # SPA1320
Zoro # G709720404
$7.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section SPA
- Number of Ribs 1
- Top Width 13.0 mm
- Outside Length 1320 mm
- Material Synthetic Rubber (SBR)
Product Information
Dimensions
Top Width | 13.0 mm |
Outside Length | 1320 mm |
Details
V-Belt Section | SPA |
Number of Ribs | 1 |
Material | Synthetic Rubber (SBR) |
Construction | Wet Wrap |
For Use With | General Industrial |
Temp. Range | -0 Deg F to 176 Deg F |
Weight | 0.37 |
Description
Belt, SPA, 13 x 1320mm LP
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRENNAN INDUSTRIES 20 Split Flange Kit Code 62 (1902-20)
- GATES Hi-Power II Belts, B310 (B310)
- SPEEDAIRE Filter, 1-1/2 in. NPT, 176 cfm (35GN59)
- DIXON Industrial Male Plug ST, 1/2", NPTF, 1/4 (D4M2)
- PIX PIX, B43/5L460, V-Belt 5/8 X 46 (B43/5L460)
- PIX Belt, B/5L, 21/32 x 38 in. OC (B35/5L380)
- PIX Belt, B, 21/32 x 93 in. OC, 3 Band (3HB90)
- PIX Belt, XPZ Cogged, 10 x 1250mm LP (XPZ1250)
- PIX Belt, SPB, 17 x 2600mm LP (SPB2600)
- PIX Belt, BX Cogged, 21/32 x 77 in. OC (BX74)
- DAYTON B47 V-Belt, 50" Outside Length, 21/32" Top Width, 1 Ribs (1A106)
- Pix V-Belts