Shop All V-Belts
Pix
Belt, Muscle- B/5L, 21/32 x 64 in. OC
Mfr # B61M
Zoro # G409716127
$15.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section B
- Top Width 21/32"
- Number of Ribs 1
- Outside Length 64 in
- Material Synthetic Rubber (SBR)
Product Information
Dimensions
Top Width | 21/32" |
Outside Length | 64 in |
Details
V-Belt Section | B |
Number of Ribs | 1 |
Material | Synthetic Rubber (SBR) |
Construction | Wet Wrap |
For Use With | General Industrial |
Temp. Range | -13 Deg F to 212 Deg F |
Weight | 0.67 |
Description
Belt, Muscle- B/5L, 21/32 x 64 in. OC
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Polyflex Belts, 5M900 (5M900)
- GUARDAIR AirSpade STD Air Compressor Hose 50' x 1" With Air-Kind AM11 Couplings (HT113)
- SMC Male Adapter, 4mm, TubexMale BSPT (KQ2H04-01AS)
- DAYTON 4L570 V-Belt, 57" Outside Length, 1/2" Top Width, 1 Ribs (4L570)
- PIX PIX, A49/4L510, V-Belt 1/2 X 51 (A49/4L510)
- PIX Belt, B/5L, 21/32 x 200 in. OC (B197)
- PIX Belt, B/5L, 21/32 x 66 in. OC (B63/5L660)
- PIX V-Belt, Cogged 5/8 X 85 (5VX850)
- PIX Belt, BX Cogged, 21/32 x 53 in. OC, 3 Band (3HBX50)
- PIX Belt, XPZ Cogged, 10 x 1060mm LP (XPZ1060)
- DAYTON 3V710 V-Belt, 71" Outside Length, 3/8" Top Width, 1 Ribs (13V722)
- Pix Power Transmission Belts