Shop All V-Belts
Pix
Belt, CX Cogged, 7/8 x 184 in. OC
Mfr # CX180
Zoro # G409714239
product price: $59.99
/ea
$59.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section CX
- Top Width 7/8"
- Number of Ribs 1
- Outside Length 184 in
- Material EPDM
Product Information
Dimensions
Top Width | 7/8" |
Outside Length | 184 in |
Details
V-Belt Section | CX |
Number of Ribs | 1 |
Material | EPDM |
Construction | Raw Edge Cogged |
For Use With | General Industrial |
Temp. Range | -31 Deg F to 266 Deg F |
Weight | 2.66 |
Description
Belt, CX Cogged, 7/8 x 184 in. OC
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELESA Oil level indicators, HCX.127-M10 (HCX.)
- SMC Vacuum Pad Assembly, NBR, 80mm (ZPT80HN-B16)
- FREE ALL PENETRATING OIL DEEP 1 OZ (RE01-CD)
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 1250490, Pressure Line, 10 micron, Outside-In (MF0060144)
- PIX Belt, BX Cogged, 21/32 x 44 in. OC (BX41)
- PIX Belt, B Kevlar, 5/8 x 116 in. OC (B113K)
- PIX Belt, CX Cogged, 7/8 x 61 in. OC (CX57)
- PIX Belt, A Kevlar, 1/2 x 48 in. OC (A46K)
- PIX Belt, SPB, 17 x 2932mm LP (SPB2932)
- PIX Belt, BX Cogged, 21/32 x 97 in. OC, 3 Band (3HBX94)
- DURA-EXTREME CLASSICAL VBelt, BX, 0656 x 167in OC (BX164)
- Pix V-Belts