Shop All V-Belts
Pix
Belt, CX Cogged, 7/8 x 116 in. OC
Mfr # CX112
Zoro # G409713539
product price: $36.39
/ea
$36.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section CX
- Number of Ribs 1
- Top Width 7/8"
- Outside Length 116 in
- Material EPDM
Product Information
Dimensions
Top Width | 7/8" |
Outside Length | 116 in |
Details
V-Belt Section | CX |
Number of Ribs | 1 |
Material | EPDM |
Construction | Raw Edge Cogged |
For Use With | General Industrial |
Weight | 1.66 |
Temp. Range | -31 Deg F to 266 Deg F |
Description
Belt, CX Cogged, 7/8 x 116 in. OC
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Starting Capacitor (PN22N050G)
- FOSTER Brass Plug, 1/8"x1/8"FPT (K1B)
- ZORO SELECT Hose Clamp, 2 to 2-5/16 In, SAE 200, SS, PK5 (300110200)
- CALIFORNIA AIR TOOLS Ultra Quiet, Oil-Free & Continuous Run 2.0 Hp Air Compressor Motor/Pump (CAT-200CR)
- PIX Belt, C, 7/8 x 98 in. OC (C94)
- PIX Belt, SPB, 17 x 2650mm LP (SPB2650)
- PIX Poly Rib J Belt, 41 in. EL-4 Rib (410J4)
- PIX Belt, BX Cogged, 21/32 x 113 in. OC (BX110)
- PIX Belt, B Kevlar, 5/8 x 139 in. OC (B136K)
- PIX V-Belt, 3L Wrapped, 3/8 X 34.5 (3L345)
- D&D 120" Outside Length, 5/8" Top Width, 1 Ribs (5VX1200)
- Pix V-Belts