Shop All V-Belts
Pix
Belt, CX Cogged, 7/8 x 104 in. OC
Mfr # CX100
Zoro # G809713634
$35.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section CX
- Top Width 7/8"
- Number of Ribs 1
- Outside Length 104 in
- Material EPDM
Product Information
Dimensions
Top Width | 7/8" |
Outside Length | 104 in |
Details
V-Belt Section | CX |
Number of Ribs | 1 |
Material | EPDM |
Construction | Raw Edge Cogged |
For Use With | General Industrial |
Weight | 1.48 |
Temp. Range | -31 Deg F to 266 Deg F |
Description
Belt, CX Cogged, 7/8 x 104 in. OC
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOYO Needle Roller Brg, 2012, 1 1/4in Bore, Open (B-2012)
- BAILEY HYDRAULICS Wc Seal Kit 4.0 Bore, 2.0 Rod Diameter, 3000 PSI, 286104 (286104)
- BALDOR-RELIANCE Evaporative Cooler Motor, CWSE, Base (110465-9)
- DAYTON 3V250 V-Belt, 25" Outside Length, 3/8" Top Width, 1 Ribs (13V704)
- PIX Belt, SPB, 17 x 3000mm LP (SPB3000)
- PIX Belt, SPZ, 10 x 1650mm LP (SPZ1650)
- PIX V-Belt, Cogged 3/8 X 28 (3VX280)
- PIX Belt, SPZ, 10 x 887mm LP (SPZ887)
- PIX Belt, C, 7/8 x 161 in. OC (C157)
- PIX Belt, 3VX Cogged, 3/8 x 46.5 in. OC, 4 Band (4H3VX465)
- D&D 2240mm Outside Length, 16 1/3mm Top Width, 1 Ribs (SPB2240)
- Pix Power Transmission Belts