Shop All V-Belts
Pix
Belt, C, 7/8 x 56 in. OC
Mfr # C52
Zoro # G109721292
$11.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section C
- Number of Ribs 1
- Top Width 7/8"
- Outside Length 56 in
- Material Synthetic Rubber (SBR)
Product Information
Dimensions
Top Width | 7/8" |
Outside Length | 56 in |
Details
V-Belt Section | C |
Number of Ribs | 1 |
Material | Synthetic Rubber (SBR) |
Construction | Wet Wrap |
For Use With | General Industrial |
Weight | 0.92 |
Temp. Range | -0 Deg F to 176 Deg F |
Description
Belt, C, 7/8 x 56 in. OC
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEATHERHEAD Hydraulic Hose Fitting, Crimpable (12Z-112)
- TRITAN Lockwasher, inch, For Use with N07 Locknut (W07)
- AVENTICS Manual Air Control Valve, 4-Way, 3/8In NPT (L23LD552O000000)
- SMC 16mm Bore Mini Air Cylinder 100mm Stroke (CDJ2B16-100Z-A)
- PIX V-Belt, Cogged 5/8 X 46 (5VX460)
- PIX Belt, A Kevlar, 1/2 x 85 in. OC (A83K)
- PIX Belt, CX Cogged, 7/8 x 101 in. OC (CX97)
- PIX V-Belt, Cogged 5/8 X 150 (5VX1500)
- PIX Belt, XPA Cogged, 13 x 1207mm LP (XPA1207)
- PIX Belt, B/5L, 21/32 x 132 in. OC (B129)
- PIX Belt, A/4L, 1/2 x 58 in. OC (A56/4L580)
- Pix V-Belts