Shop All V-Belts
Pix
Belt, C, 7/8 x 50 in. OC
Mfr # C46
Zoro # G809721288
product price: $10.19
/ea
$10.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section C
- Top Width 7/8"
- Number of Ribs 1
- Outside Length 50 in
- Material Synthetic Rubber (SBR)
Product Information
Dimensions
Top Width | 7/8" |
Outside Length | 50 in |
Details
V-Belt Section | C |
Number of Ribs | 1 |
Material | Synthetic Rubber (SBR) |
Construction | Wet Wrap |
For Use With | General Industrial |
Temp. Range | -0 Deg F to 176 Deg F |
Weight | 0.82 |
Description
Belt, C, 7/8 x 50 in. OC
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNBELT Hydraulic Filter 3" x3" x4" (A-B1VPK5600)
- TOMPKINS Hydraulic Fitting-Steel08MOR-06FP (6405-08-06)
- SUPCO MultiPlus Dual Brand V Belt, A33 (A33)
- PIX V-Belt, Kevlar 3/8 X 21 (3L210K)
- PIX Belt, SPB, 17 x 1550mm LP (SPB1550)
- PIX Belt, XPA Cogged, 13 x 1140mm LP (XPA1140)
- PIX V-Belt, Cogged 5/8 X 140 (5VX1400)
- PIX PIX, B146, V-Belt 5/8 X 149 (B146)
- PIX Belt, AA, 1/2 x 76.4 in. OC (AA73)
- MITSUBOSHI Conventional V-Belt B Type, 21/32" x 84" (B84)
- Pix V-Belts