Shop All V-Belts
Pix
Belt, C, 7/8 x 224 in. OC
Mfr # C220
Zoro # G409716417
$48.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section C
- Number of Ribs 1
- Top Width 7/8"
- Outside Length 224 in
- Material Synthetic Rubber (SBR)
Product Information
Dimensions
Top Width | 7/8" |
Outside Length | 224 in |
Details
V-Belt Section | C |
Number of Ribs | 1 |
Material | Synthetic Rubber (SBR) |
Construction | Wet Wrap |
For Use With | General Industrial |
Weight | 3.91 |
Temp. Range | -0 Deg F to 176 Deg F |
Description
Belt, C, 7/8 x 224 in. OC
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT AX37 Cogged V-Belt, 1 Ribs (46U030)
- DAYTON Shaft Collar, Clamp, 2Pc, 1-5/8 In, SS (1L726)
- SOLBERG Liquid Separator, 40 cfm, 1 in. NPT (STS-100C)
- NB Shaft, Steel, 0.750 In D, 24.00 In (SFW12X24FS103)
- PIX Belt, BX Cogged, 21/32 x 166 in. OC (BX163)
- PIX Belt, A/4L, 1/2 x 37 in. OC (A35/4L370)
- PIX PIX, B112, V-Belt 5/8 X 115 (B112)
- PIX Belt, B, 21/32 x 97 in. OC, 3 Band (3HB94)
- PIX Belt, AX Cogged, 1/2 x 63 in. OC (AX61)
- PIX V-Belt, Kevlar 3/8 X 30 (3L300K)
- BESTORQ 4L420 V Belt, 42 in Outside Length, 1/2 in Top Width, 1 Ribs (4L420)
- Pix Power Transmission Belts