Shop All V-Belts
Pix
Belt, C, 7/8 x 168 in. OC
Mfr # C164
Zoro # G009715124
product price: $36.39
/ea
$36.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section C
- Number of Ribs 1
- Top Width 7/8"
- Outside Length 168 in
- Material Synthetic Rubber (SBR)
Product Information
Dimensions
Top Width | 7/8" |
Outside Length | 168 in |
Details
V-Belt Section | C |
Number of Ribs | 1 |
Material | Synthetic Rubber (SBR) |
Construction | Wet Wrap |
For Use With | General Industrial |
Temp. Range | -0 Deg F to 176 Deg F |
Weight | 2.92 |
Description
Belt, C, 7/8 x 168 in. OC
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTON 4 ft Replacement Air Hose 200 psi (1689)
- CONTINENTAL CONTITECH AX23 Cogged V-Belt, 25" Outside Length, 1/2" Top Width, 1 Ribs (AX23)
- PRIMEFIT T/Automotive Coupler Steel 3/8-in. x 1/4-in. Male NPT, 10PK (TC3814MS-B10-P)
- NATIONAL Small Bore Inch Seal, 5857 (5857)
- PIX Belt, SPA, 13 x 2450mm LP (SPA2450)
- PIX Belt, BX Cogged, 21/32 x 63 in. OC (BX60)
- PIX Belt, BX Cogged, 21/32 x 67 in. OC (BX64)
- PIX Belt, BX Cogged, 21/32 x 66 in. OC, 3 Band (3HBX63)
- PIX Belt, B Kevlar, 5/8 x 175 in. OC (B172K)
- PIX Belt, SPB, 17 x 2650mm LP (SPB2650)
- CONTINENTAL CONTITECH A61 Wrapped V-Belt, 63" Outside Length, 1/2" Top Width, 1 Ribs (A61)
- Pix Power Transmission Belts