Shop All V-Belts
Pix
Belt, C, 7/8 x 114 in. OC
Mfr # C110
Zoro # G009714240
$24.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section C
- Number of Ribs 1
- Top Width 7/8"
- Outside Length 114 in
- Material Synthetic Rubber (SBR)
Product Information
Dimensions
Top Width | 7/8" |
Outside Length | 114 in |
Details
V-Belt Section | C |
Number of Ribs | 1 |
Material | Synthetic Rubber (SBR) |
Construction | Wet Wrap |
For Use With | General Industrial |
Temp. Range | -0 Deg F to 176 Deg F |
Weight | 1.96 |
Description
Belt, C, 7/8 x 114 in. OC
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXIM Seal Kit, For 2.5In Bore Tie Rod Cylinder (204502)
- BESTORQ Aftermarket John Deere 524 (Belt, Traction) Snow Blower / Thrower Replacement Belt, A39LG (A39LG)
- QA1 Female Rod End, Nylon/PTFE, LH, 3/4-16 (NFL12)
- SMC 1/4" Male Run Tee, TubexMNPT (KQ2Y07-34AS)
- PIX V-Belt, Cogged 5/8 X 72 (5VX720)
- PIX Belt, A Kevlar, 1/2 x 76 in. OC (A74K)
- PIX Belt, SPB, 17 x 1700mm LP (SPB1700)
- PIX Poly Rib J Belt, 41 in. EL-4 Rib (410J4)
- PIX Belt, BX Cogged, 21/32 x 83 in. OC (BX80)
- PIX Belt, XPA Cogged, 13 x 1282mm LP (XPA1282)
- GATES Truflex V-Belts, 2L150 (2L150)
- Pix V-Belts