Shop All V-Belts
Pix
Belt, C, 7/8 x 106 in. OC
Mfr # C102
Zoro # G109713761
product price: $20.79
/ea
$20.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section C
- Number of Ribs 1
- Top Width 7/8"
- Outside Length 106 in
- Material Synthetic Rubber (SBR)
Product Information
Dimensions
Top Width | 7/8" |
Outside Length | 106 in |
Details
V-Belt Section | C |
Number of Ribs | 1 |
Material | Synthetic Rubber (SBR) |
Construction | Wet Wrap |
For Use With | General Industrial |
Temp. Range | -0 Deg F to 176 Deg F |
Weight | 1.81 |
Description
Belt, C, 7/8 x 106 in. OC
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITSUBOSHI Ribstar Belt V-Ribbed - J Series 37'' Long x 10 Ribs Wide - 370J10 (370J10)
- FESTO Standards-Based Cylinder DSNU-20-250-P-A (DSNU-20-250-P-A)
- SPEEDAIRE Valve, Lockout (4ZL05)
- AIGNEP USA Quick Disconnect Fitting, Barb, 3/8, Brass (80195-06)
- PIX Belt, A/4L, 1/2 x 115 in. OC (A113)
- PIX Poly Rib J Belt, 34 in. EL-4 Rib (340J4)
- PIX Belt, BX Cogged, 21/32 x 105 in. OC (BX102)
- PIX Belt, SPZ, 10 x 1312mm LP (SPZ1312)
- PIX Belt, BX Cogged, 21/32 x 34 in. OC (BX31)
- PIX Belt, BX Cogged, 21/32 x 157 in. OC (BX154)
- MITSUBOSHI Multi Super Wedge II Banded V-Belt 8V Type, 2 Rib 1'' x 315'' - 2/8VP3150 (2R8VK3150)
- Pix V-Belts