Shop All V-Belts
Pix
Belt, BX Cogged, 21/32 x 85 in. OC, 3 Band
Mfr # 3HBX82
Zoro # G709716438
product price: $87.35
/ea
Free Shipping & Returns
$87.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section BX
- Top Width 21/32"
- Number of Ribs 3
- Outside Length 85 in
- Material EPDM
Product Information
Dimensions
Top Width | 21/32" |
Outside Length | 85 in |
Details
V-Belt Section | BX |
Number of Ribs | 3 |
Material | EPDM |
Construction | Raw Edge Cogged |
For Use With | General Industrial |
Temp. Range | -31 Deg F to 266 Deg F |
Weight | 2.69 |
Description
Belt, BX Cogged, 21/32 x 85 in. OC, 3 Band
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FENNER DRIVES Keyless Bushing, Shaft Dia. 0.9375 In (6202220UP)
- WORLDWIDE ELECTRIC BG5, Belt Guard, Fits Reducer Styles SMR5 or WSMR5 (BG5)
- ALPHA TECHNOLOGIES Aignep USA ISO 15552 Double Acting Magnetic Cylinder 50mm Bore x 100mm Stroke (XH0500100)
- CHIEF WP Welded Hydraulic Cylinder: 2 Bore x 36 Stroke 1.25 Rod (287219)
- PIX Belt, BX Cogged, 21/32 x 139 in. OC (BX136)
- PIX Belt, A/4L, 1/2 x 47 in. OC (A45/4L470)
- PIX Belt, XPA Cogged, 13 x 2082mm LP (XPA2082)
- PIX Belt, AX Cogged, 1/2 x 31 in. OC (AX29)
- PIX Belt, B Kevlar, 5/8 x 196 in. OC (B193K)
- PIX Poly Rib J Belt, 35 in. EL-10 Rib (350J10)
- CARLISLE AP70 Super Blue Ribbon V-Belt (AP70)
- Pix Power Transmission Belts