Shop All V-Belts
Pix
Belt, BX Cogged, 21/32 x 83 in. OC
Mfr # BX80
Zoro # G809713108
$15.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section BX
- Top Width 21/32"
- Number of Ribs 1
- Outside Length 83 in
- Material EPDM
Product Information
Dimensions
Top Width | 21/32" |
Outside Length | 83 in |
Details
V-Belt Section | BX |
Number of Ribs | 1 |
Material | EPDM |
Construction | Raw Edge Cogged |
For Use With | General Industrial |
Temp. Range | -31 Deg F to 266 Deg F |
Weight | 0.71 |
Description
Belt, BX Cogged, 21/32 x 83 in. OC
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON DC Gearmotor, Nameplate RPM 17, 1.40A (52JE52)
- U.S. MOTORS Condenser Fan Motor, Phase 1, 1 HP (2203)
- SPEEDAIRE Compressor, Air, 4.0 HP (AC1-HH04-05G)
- BESTORQ Kevlar V-Belt / B48LG, 5L510K (5L510K)
- PIX V-Belt, Cogged 3/8 X 35.5 (3VX355)
- PIX Poly Rib J Belt, 63 in. EL-10 Rib (630J10)
- PIX Belt, BX Cogged, 21/32 x 88 in. OC, 3 Band (3HBX85)
- PIX Belt, XPA Cogged, 13 x 1282mm LP (XPA1282)
- PIX V-Belt, Cogged 5/8 X 96 (5VX960)
- PIX V-Belt, Cogged 5/8 X 105 (5VX1050)
- CONTINENTAL CONTITECH 5L820 Cogged V-Belt, 82" Outside Length, 21/32" Top Width, 1 Ribs (5L820)
- Pix Power Transmission Belts