Shop All V-Belts
Pix
Belt, BX Cogged, 21/32 x 80 in. OC
Mfr # BX77
Zoro # G709713239
$15.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section BX
- Top Width 21/32"
- Number of Ribs 1
- Outside Length 80 in
- Material EPDM
Product Information
Dimensions
Top Width | 21/32" |
Outside Length | 80 in |
Details
V-Belt Section | BX |
Number of Ribs | 1 |
Material | EPDM |
Construction | Raw Edge Cogged |
For Use With | General Industrial |
Weight | 0.69 |
Temp. Range | -31 Deg F to 266 Deg F |
Description
Belt, BX Cogged, 21/32 x 80 in. OC
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTON INDUSTRIES M-Style 1/4" Combination Coupler/Plug Kit (S-711)
- DEWALT Portable Compressor, 120/240V, 20 gal. (DXCMPA1982054)
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 1263016, Return Line, 5 micron, Outside-In (MF0064474)
- SMC PU Tubing, OD 1/2", ID 0.33", 60 ft., Clear (TIUB13C-20)
- PIX Belt, B, 21/32 x 107 in. OC, 4 Band (4HB104)
- PIX V-Belt, Variable Speed 2-3/4 X 85 (4430V850)
- PIX Poly Rib J Belt, 27 in. EL-4 Rib (270J4)
- PIX Belt, AX Cogged, 1/2 x 32 in. OC (AX30)
- PIX V-Belt, 1 X 200 (8V2000)
- PIX Belt, BX Cogged, 21/32 x 129 in. OC (BX126)
- D&D 158" Outside Length, 2/3" Top Width, 1 Ribs (B155)
- Pix Power Transmission Belts