Shop All V-Belts
Pix
Belt, BX Cogged, 21/32 x 78 in. OC
Mfr # BX75
Zoro # G609712547
product price: $15.19
/ea
$15.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section BX
- Top Width 21/32"
- Number of Ribs 1
- Outside Length 78 in
- Material EPDM
Product Information
Dimensions
Top Width | 21/32" |
Outside Length | 78 in |
Details
V-Belt Section | BX |
Number of Ribs | 1 |
Material | EPDM |
Construction | Raw Edge Cogged |
For Use With | General Industrial |
Weight | 0.67 |
Temp. Range | -31 Deg F to 266 Deg F |
Description
Belt, BX Cogged, 21/32 x 78 in. OC
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/4" Fixed Bore 2 Groove Standard V-Belt Pulley 2.65" OD (2BK2534)
- DYNABRADE Hose Cuff, 1-1/2" Thread to 2" Non-Thread (97051)
- ARO Lockout Valve, 1/4 In, 61 CFM, 250 PSI (104390-2)
- DIVERSITECH Motor Run Capacitor, 370V, Oval (37175H)
- PIX Belt, B Kevlar, 5/8 x 169 in. OC (B166K)
- PIX Poly Rib J Belt, 23 in. EL-4 Rib (230J4)
- PIX Belt, CX Cogged, 7/8 x 132 in. OC (CX128)
- PIX Belt, SPB, 17 x 3000mm LP (SPB3000)
- PIX Poly Rib J Belt, 36 in. EL-8 Rib (360J8)
- PIX Belt, BX Cogged, 21/32 x 137 in. OC (BX134)
- D&D 85" Outside Length, 3/8" Top Width, 1 Ribs (3V850)
- Pix V-Belts