Shop All V-Belts
Pix
Belt, BX Cogged, 21/32 x 70 in. OC
Mfr # BX67
Zoro # G509712449
product price: $12.99
/ea
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section BX
- Number of Ribs 1
- Top Width 21/32"
- Outside Length 70 in
- Material EPDM
Product Information
Dimensions
Top Width | 21/32" |
Outside Length | 70 in |
Details
V-Belt Section | BX |
Number of Ribs | 1 |
Material | EPDM |
Construction | Raw Edge Cogged |
For Use With | General Industrial |
Temp. Range | -31 Deg F to 266 Deg F |
Weight | 0.6 |
Description
Belt, BX Cogged, 21/32 x 70 in. OC
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DDS Shaft Seal, 105mm I. D., 130mm O. D. (10513013TC)
- SPEEDAIRE Air Cylinder, 3/4 in Bore, 2 in Stroke, Round Body Double Acting (NCDMR075-0200)
- POWERFLITE 4L670 67" Outside Length, 1/2" Top Width, 1 Ribs (4L670-2)
- CARLISLE 270L100 Synchro-Cog Timing Belt (270L100)
- PIX Belt, B/5L, 21/32 x 33 in. OC (B30/5L330)
- PIX Belt, 3VX Cogged, 3/8 x 80 in. OC, 12 Band (12H3VX800)
- PIX Belt, B Kevlar, 5/8 x 59 in. OC (B56K)
- PIX Belt, BX Cogged, 21/32 x 31 in. OC (BX28)
- PIX Poly Rib J Belt, 36 in. EL-8 Rib (360J8)
- PIX V-Belt, Variable Speed 2 X 66.3 (3226V663)
- MTD Belt-V A Sec X 99 (954-05021)
- Pix V-Belts