Shop All V-Belts
Pix
Belt, BX Cogged, 21/32 x 51 in. OC, 2 Band
Mfr # 2HBX48
Zoro # G509720390
product price: $34.15
/ea
$34.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section BX
- Number of Ribs 2
- Top Width 21/32"
- Outside Length 51 in
- Material EPDM
Product Information
Dimensions
Top Width | 21/32" |
Outside Length | 51 in |
Details
V-Belt Section | BX |
Number of Ribs | 2 |
Material | EPDM |
Construction | Raw Edge Cogged |
For Use With | General Industrial |
Temp. Range | -31 Deg F to 266 Deg F |
Weight | 1.05 |
Description
Belt, BX Cogged, 21/32 x 51 in. OC, 2 Band
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AEROQUIP Adpt, MSAE-MJIC, 3/4-16, 9/16-18, Strt (202702-8-6S)
- COXREELS Spring Return Hose Reel, 3/8 in Hose Dia., 50 ft Length, 300 psi (E-LP-350)
- FLEXZILLA Whip Hose with Ball Swivel, 3/8" x 6 (HFZ3806YW2B)
- ZORO SELECT Capacitor-Start Belt Drive Motor, 1/4 HP, 48YZ Frame, 115/208-230V AC Voltage, 1,725 Nameplate RPM (1AGG1)
- PIX Belt, B/5L, 21/32 x 48 in. OC (B45/5L480)
- PIX Belt, BX Cogged, 21/32 x 56 in. OC (BX53)
- PIX Belt, B/5L, 21/32 x 132 in. OC (B129)
- PIX V-Belt, Cogged 5/8 X 47 (5VX470)
- PIX Poly Rib J Belt, 38 in. EL-16 Rib (380J16)
- PIX PIX, B47/5L500, V-Belt 5/8 X 50 (B47/5L500)
- PIX Belt, BX Cogged, 21/32 x 84 in. OC (BX81)
- Pix Power Transmission Belts