Shop All V-Belts
Pix
Belt, BX Cogged, 21/32 x 49 in. OC
Mfr # BX46
Zoro # G109711927
$9.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section BX
- Top Width 21/32"
- Number of Ribs 1
- Outside Length 49 in
- Material EPDM
Product Information
Dimensions
Top Width | 21/32" |
Outside Length | 49 in |
Details
V-Belt Section | BX |
Number of Ribs | 1 |
Material | EPDM |
Construction | Raw Edge Cogged |
For Use With | General Industrial |
Temp. Range | -31 Deg F to 266 Deg F |
Weight | 0.41 |
Description
Belt, BX Cogged, 21/32 x 49 in. OC
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON HSeries Poppet FNPT, 3/8", Coupler 3/8", ST (3HF3)
- BSC PREFERRED Belt, XPA Cogged, 13 x 932mm LP (XPA932)
- CLESCO 5/8" ID Pillow Block Bearing Press Steel, Bronze Bearing (PBPS-BR-062)
- MILES LUBRICANTS Full Synthetic Cutting Fluid, 5 gal., Pail (MM2000903)
- PIX 106 in Outside Length, 1/2" Top Width, 1 Ribs (A104)
- PIX Poly Rib J Belt, 53 in. EL-8 Rib (530J8)
- PIX Belt, SPB, 17 x 3000mm LP (SPB3000)
- PIX Poly Rib J Belt, 30 in. EL-10 Rib (300J10)
- PIX Belt, CX Cogged, 7/8 x 124 in. OC (CX120)
- PIX Belt, D, 1 1/4 x 193 in. OC (D188)
- SUPCO Molded Cogged V Belt, BX56 (BX56)
- Pix V-Belts