Shop All V-Belts
Pix
Belt, BX Cogged, 21/32 x 34 in. OC
Mfr # BX31
Zoro # G009711447
product price: $5.99
/ea
Sold in multiples of 2 for $11.98
$11.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section BX
- Number of Ribs 1
- Top Width 21/32"
- Outside Length 34 in
- Material EPDM
Product Information
Dimensions
Top Width | 21/32" |
Outside Length | 34 in |
Details
V-Belt Section | BX |
Number of Ribs | 1 |
Material | EPDM |
Construction | Raw Edge Cogged |
For Use With | General Industrial |
Temp. Range | -31 Deg F to 266 Deg F |
Weight | 0.28 |
Description
Belt, BX Cogged, 21/32 x 34 in. OC
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NUMATICS Solenoid Air Control Valve, 1/4 In, 120VAC (152SS500K000030)
- WEG 00318XT3ER182TC, 3 HP, 1800 RPM, TEFC, 182TC FRAME, 230/460 VOLTS (00318XT3ER182TC)
- AFTERMARKET D19608M50 DAndD Powerdrive 8M Double Replacement Timing Belt (D1960-8M-50-DD)
- FESTO Coupling Socket KD3-CK-4 (KD3-CK-4)
- PIX V-Belt, Cogged 5/8 X 87 (5VX870)
- PIX V-Belt, 3L Wrapped, 3/8 X 27 (3L270)
- PIX Belt, SPB, 17 x 2500mm LP (SPB2500)
- PIX Belt, B, 21/32 x 97 in. OC, 3 Band (3HB94)
- PIX Belt, AX Cogged, 1/2 x 61 in. OC (AX59)
- PIX Belt, AX Cogged, 1/2 x 48 in. OC (AX46)
- DAYTON 5V710 V-Belt, 71" Outside Length, 5/8" Top Width, 1 Ribs (13V741)
- Pix Power Transmission Belts