Shop All V-Belts
Pix
Belt, BX Cogged, 21/32 x 25 in. OC
Mfr # BX22
Zoro # G909711783
product price: $4.49
/ea
Sold in multiples of 2 for $8.98
$8.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section BX
- Number of Ribs 1
- Top Width 21/32"
- Outside Length 25 in
- Material EPDM
Product Information
Dimensions
Top Width | 21/32" |
Outside Length | 25 in |
Details
V-Belt Section | BX |
Number of Ribs | 1 |
Material | EPDM |
Construction | Raw Edge Cogged |
For Use With | General Industrial |
Temp. Range | -31 Deg F to 266 Deg F |
Weight | 0.2 |
Description
Belt, BX Cogged, 21/32 x 25 in. OC
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INA Radial Needle Cages Radial Needle Cages (K8X12X10TN)
- MAIN FILTER Hydraulic Filter, replaces ZINGA ZSRE41810, Pressure Line, 10 micron, Outside-In (MF0059518)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 2 HP, 145T Frame, 208-230/460V AC Voltage, 1,755 Nameplate RPM (EM3558T)
- NTN NTN 7203, Angular Contact Bearing 17 Mm Id X 40 Mm Od X 12 Mm W Open (7203)
- PIX Belt, BX Cogged, 21/32 x 34 in. OC (BX31)
- PIX Belt, AX Cogged, 1/2 x 80 in. OC (AX78)
- PIX Belt, B Kevlar, 5/8 x 135 in. OC (B132K)
- PIX Belt, SPZ, 10 x 1212mm LP (SPZ1212)
- PIX Belt, 3V, 3/8 x 70 in. OC, 2 Band (2H3V700)
- PIX Belt, SPB, 17 x 3925mm LP (SPB3925)
- DAYTON 2/B144 Banded V-Belt, 147-3/4" Outside Length, 1-1/3" Top Width, 2 Ribs (3HEZ3)
- Pix Power Transmission Belts