Shop All V-Belts
Pix
Belt, BB, 21/32 x 223.6 in. OC
Mfr # BB219
Zoro # G509719547
product price: $54.69
/ea
$54.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section BB
- Top Width 21/32"
- Number of Ribs 1
- Outside Length 223.6 in
- Material Synthetic Rubber (SBR)
Product Information
Dimensions
Top Width | 21/32" |
Outside Length | 223.6 in |
Details
V-Belt Section | BB |
Number of Ribs | 1 |
Material | Synthetic Rubber (SBR) |
Construction | Wet Wrap |
For Use With | General Industrial |
Temp. Range | -22 Deg F to 176 Deg F |
Weight | 2.73 |
Description
Belt, BB, 21/32 x 223.6 in. OC
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Precision ANSI Roller Chain, Hollow Pin, 1/2-in. Pitch, Connecting Link (40-1HP CL)
- NSK NSK 31305 G5, Tapered Roller Metric Type (31305 G5)
- ELESA Breather caps, SFP.40-1/2 NPT+F (SFP. (inch sizes))
- THRIFCO PLUMBING 3/4 Barb X 1/2 M.I.P. (4402795)
- PIX V-Belt, Variable Speed 1-1/2 X 33.1 (2436V331)
- PIX Belt, B Kevlar, 5/8 x 29 in. OC (B26K)
- PIX Belt, SPC, 22 x 2500mm LP (SPC2500)
- PIX V-Belt, Cogged 5/8 X 75 (5VX750)
- PIX Belt, BX Cogged, 21/32 x 85 in. OC, 3 Band (3HBX82)
- PIX Poly Rib J Belt, 41 in. EL-4 Rib (410J4)
- DAYTON 5L710 V-Belt, 71" Outside Length, 21/32" Top Width, 1 Ribs (5L710)
- Pix V-Belts