Shop All V-Belts
Pix
Belt, BB, 21/32 x 159.6 in. OC
Mfr # BB155
Zoro # G409719432
product price: $36.59
/ea
$36.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section BB
- Number of Ribs 1
- Top Width 21/32"
- Outside Length 159.6 in
- Material Synthetic Rubber (SBR)
Product Information
Dimensions
Top Width | 21/32" |
Outside Length | 159.6 in |
Details
V-Belt Section | BB |
Number of Ribs | 1 |
Material | Synthetic Rubber (SBR) |
Construction | Wet Wrap |
For Use With | General Industrial |
Weight | 1.93 |
Temp. Range | -22 Deg F to 176 Deg F |
Description
Belt, BB, 21/32 x 159.6 in. OC
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Barb to Industrial Plug, Barb, 1/2, Steel (D4S3)
- ZORO SELECT QD Bushing, SH, 20 mm B Dia, 1.25 in L (SHX20MM)
- DIVERSITECH Motor Run Capacitor, 440V, Round (4JR0555)
- BESTORQ 1040K10 Micro V Belt, 104 in Pitch Length, 1.4 in Top Width, 10 Ribs (1040K10)
- PIX Poly Rib J Belt, 53 in. EL-8 Rib (530J8)
- PIX Belt, B, 21/32 x 56 in. OC, 3 Band (3HB53)
- PIX Belt, XPA Cogged, 13 x 1282mm LP (XPA1282)
- PIX Belt, A Kevlar, 1/2 x 162 in. OC (A160K)
- PIX Belt, B Kevlar, 5/8 x 66 in. OC (B63K)
- PIX Belt, CX Cogged, 7/8 x 132 in. OC (CX128)
- A & I PRODUCTS Aramid Blue V-Belt (1/2" X 30" ) 13" x0.5" x4" (A-A28K)
- Pix Power Transmission Belts