Shop All V-Belts
Pix
Belt, BB, 21/32 x 122.6 in. OC
Mfr # BB118
Zoro # G609718846
product price: $29.29
/ea
$29.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section BB
- Number of Ribs 1
- Top Width 21/32"
- Outside Length 122.6 in
- Material Synthetic Rubber (SBR)
Product Information
Dimensions
Top Width | 21/32" |
Outside Length | 122.6 in |
Details
V-Belt Section | BB |
Number of Ribs | 1 |
Material | Synthetic Rubber (SBR) |
Construction | Wet Wrap |
For Use With | General Industrial |
Temp. Range | -22 Deg F to 176 Deg F |
Weight | 1.47 |
Description
Belt, BB, 21/32 x 122.6 in. OC
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DDS Shaft Seal, 26 x 37 x 7 mm., Nitrile Rubber (263707TC)
- TECHNIFIT Fitting, PTC, Flow Control Elbow, 8mm x 1/8" Male BSPP (G) (NSC08-G01)
- DAYTON Radial Bearing, Double Seal, 10mm Bore (1ZGG9)
- FESTO Push-In T-Fitting QSMTL-M3-4 (QSMTL-M3-4)
- PIX V-Belt, Cogged 3/8 X 47 (3VX470)
- PIX Poly Rib J Belt, 41 in. EL-4 Rib (410J4)
- PIX V-Belt, Cogged 3/8 X 42.5 (3VX425)
- PIX Belt, B Kevlar, 5/8 x 71 in. OC (B68K)
- PIX Poly Rib J Belt, 24 in. EL-4 Rib (240J4)
- PIX Poly Rib J Belt, 26 in. EL-6 Rib (260J6)
- BESTORQ 5L520 V Belt, 52 in Outside Length, 21/32 in Top Width, 1 Ribs (5L520)
- Pix V-Belts