Shop All V-Belts
Pix
Belt, B/5L, 21/32 x 64 in. OC
Mfr # B61/5L640
Zoro # G309715893
product price: $7.19
/ea
$7.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section B
- Number of Ribs 1
- Top Width 21/32"
- Outside Length 64 in
- Material Synthetic Rubber (SBR)
Product Information
Dimensions
Top Width | 21/32" |
Outside Length | 64 in |
Details
V-Belt Section | B |
Number of Ribs | 1 |
Material | Synthetic Rubber (SBR) |
Construction | Wet Wrap |
For Use With | General Industrial |
Temp. Range | -0 Deg F to 176 Deg F |
Weight | 0.63 |
Description
Belt, B/5L, 21/32 x 64 in. OC
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERPAC Hydraulic Lifting Set, 10 t, 12 pc (MLP10)
- EM&S Unit Bearing Motor, 5 WO, 115 Volt, Original OEM Motor, Evap Only (SPFBC51)
- CENTURY Motor, PSC, 1/8 HP, 1075 RPM, 115V, 42Y, OAO (9644)
- THK Linear Guide Rail, 160 mm L, 42 mm W (HRW27-160L)
- PIX PIX, 3L210, V-Belt 3/8 X 21 (3L210)
- PIX Belt, SPB, 17 x 2580mm LP (SPB2580)
- PIX Belt, A/4L, 1/2 x 44 in. OC (A42/4L440)
- PIX Belt, A Kevlar, 1/2 x 95 in. OC (A93K)
- PIX Poly Rib J Belt, 24 in. EL-16 Rib (240J16)
- PIX Belt, SPZ, 10 x 900mm LP (SPZ900)
- DAYTON 2428V345 35-1/4" Outside Length, 34 1/2 in Pitch Length, 1-1/2" Top Width (3HEW9)
- Pix Power Transmission Belts