Shop All V-Belts
Pix
Belt, B/5L, 21/32 x 51 in. OC
Mfr # B48/5L510
Zoro # G609715319
product price: $5.69
/ea
Sold in multiples of 2 for $11.38
$11.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section B
- Top Width 21/32"
- Number of Ribs 1
- Outside Length 51 in
- Material Synthetic Rubber (SBR)
Product Information
Dimensions
Top Width | 21/32" |
Outside Length | 51 in |
Details
V-Belt Section | B |
Number of Ribs | 1 |
Material | Synthetic Rubber (SBR) |
Construction | Wet Wrap |
For Use With | General Industrial |
Temp. Range | -0 Deg F to 176 Deg F |
Weight | 0.5 |
Description
Belt, B/5L, 21/32 x 51 in. OC
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WORLD WIDE FITTINGS Male JIC to Female Pipe Straight (5255X08X08)
- BUYERS PRODUCTS 15 GPM Return Line Filter Assembly 3/4 Inch NPT/10 Micron/15 PSI Bypass (HFA11015)
- J.W. WINCO J.W. Winco WN 751 Clevis Fork Joints, Steel, w/ Snap-on Spring Pin, Zinc Pltd, 1/2 x 20, 2-3/16" OAL (751-B1/2-28-1/2X20-B-ST)
- CONTINENTAL CONTITECH 1/4" x 10 ft PVC Coupled Multipurpose Air Hose 300 psi BL (PLB02530-10-51)
- PIX Belt, XPZ Cogged, 10 x 1060mm LP (XPZ1060)
- PIX Belt, Muscle- B/5L, 21/32 x 64 in. OC (B61M)
- PIX Belt, BX Cogged, 21/32 x 48 in. OC (BX45)
- PIX Belt, BX Cogged, 21/32 x 46 in. OC (BX43)
- PIX Poly Rib J Belt, 16.3 in. EL-4 Rib (163J4)
- PIX Belt, A/4L, 1/2 x 50 in. OC (A48/4L500)
- PIX Belt, A/4L, 1/2 x 92 in. OC (A90/4L920)
- Pix V-Belts