Shop All V-Belts
Pix
Belt, B/5L, 21/32 x 33 in. OC
Mfr # B30/5L330
Zoro # G409713065
product price: $3.55
/ea
Sold in multiples of 3 for $10.65
$10.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section B
- Number of Ribs 1
- Top Width 21/32"
- Outside Length 33 in
- Material Synthetic Rubber (SBR)
Product Information
Dimensions
Top Width | 21/32" |
Outside Length | 33 in |
Details
V-Belt Section | B |
Number of Ribs | 1 |
Material | Synthetic Rubber (SBR) |
Construction | Wet Wrap |
For Use With | General Industrial |
Temp. Range | -0 Deg F to 176 Deg F |
Weight | 0.31 |
Description
Belt, B/5L, 21/32 x 33 in. OC
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRANSAIR Threaded Adapter, 1 In NPT, For 25mm (6605 25 35)
- FUJI ELECTRIC Blower Relief Valve, Pressure, 118, 1-1/2in (PRV307)
- BALDOR-RELIANCE Baldor-Reliance Motor JL3503A, .5HP, 3450RPM, 1PH, 60HZ, 56J, 3420L, TEFC, F1 (JL3503A)
- CONTINENTAL Water Hose, 3" ID x 10 ft., Green (SP300-10CE-G)
- PIX V-Belt, Variable Speed 2-3/4 X 91 (4430V910)
- PIX Belt, SPZ, 10 x 587mm LP (SPZ587)
- PIX Belt, A/4L, 1/2 x 94 in. OC (A92/4L940)
- PIX Poly Rib J Belt, 40 in. EL-16 Rib (400J16)
- PIX PIX, B151, V-Belt 5/8 X 154 (B151)
- PIX Belt, XPA Cogged, 13 x 932mm LP (XPA932)
- GATES Metric-Power V-Belts, XPZ1162 (XPZ1162)
- Pix Power Transmission Belts