Shop All V-Belts
Pix
Belt, B/5L, 21/32 x 30 in. OC
Mfr # B27/5L300
Zoro # G009712772
product price: $3.19
/ea
Sold in multiples of 3 for $9.57
$9.57
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section B
- Top Width 21/32"
- Number of Ribs 1
- Outside Length 30 in
- Material Synthetic Rubber (SBR)
Product Information
Dimensions
Top Width | 21/32" |
Outside Length | 30 in |
Details
V-Belt Section | B |
Number of Ribs | 1 |
Material | Synthetic Rubber (SBR) |
Construction | Wet Wrap |
For Use With | General Industrial |
Temp. Range | -0 Deg F to 176 Deg F |
Weight | 0.28 |
Description
Belt, B/5L, 21/32 x 30 in. OC
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMOZZI #6580 6, Union, 6MM OD (6580 6)
- BISON GEAR & ENGINEERING AC Gearmotor, 73.0 in-lb Max. Torque, 84.3 RPM Nameplate RPM, 230V AC Voltage, 3 Phase (027-720G0020)
- SMITH BEARING Stainless Steel Needle Bearing Yoke Roller, YR-3-X-SS (YR-3-X-SS)
- MILLENNIUM FILTER Hydraulic Filter, replaces DONALDSON P567090, Pressure Line, 5 micron (ZX-P567090)
- PIX Belt, A Kevlar, 1/2 x 136 in. OC (A134K)
- PIX V-Belt, Variable Speed 1-3/8 X 27.3 (2230V273)
- PIX V-Belt, 3L Wrapped, 3/8 X 42 (3L420)
- PIX Belt, B/5L, 21/32 x 183 in. OC (B180)
- PIX Belt, A Kevlar, 1/2 x 71 in. OC (A69K)
- PIX Belt, BX Cogged, 21/32 x 85 in. OC (BX82)
- GATES 457 mm Outside Length, 13 mm Top Width, 1 Ribs (4L180K)
- Pix V-Belts