Shop All V-Belts
Pix
Belt, B/5L, 21/32 x 262 in. OC
Mfr # B259
Zoro # G409712754
$35.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section B
- Number of Ribs 1
- Top Width 21/32"
- Outside Length 262 in
- Material Synthetic Rubber (SBR)
Product Information
Dimensions
Top Width | 21/32" |
Outside Length | 262 in |
Details
V-Belt Section | B |
Number of Ribs | 1 |
Material | Synthetic Rubber (SBR) |
Construction | Wet Wrap |
For Use With | General Industrial |
Weight | 2.68 |
Temp. Range | -0 Deg F to 176 Deg F |
Description
Belt, B/5L, 21/32 x 262 in. OC
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL Small Bore Inch Seal, 456192 (456192)
- FLEXZILLA Pro Air Hose Reusable Splicer, 1/2" Barb (RP901500)
- BUYERS PRODUCTS Hydraulic Gear Pump With 7/8-13 Spline Shaft And 1-3/4 Inch Diameter Gear (H2136171)
- FUJI ELECTRIC Variable Frequency Drive, 100 HP, 380-480V (FRN100G1S-4U)
- PIX Belt, BX Cogged, 21/32 x 88 in. OC, 3 Band (3HBX85)
- PIX Belt, BB, 21/32 x 134.6 in. OC (BB130)
- PIX Belt, AX Cogged, 1/2 x 100 in. OC (AX98)
- PIX Belt, B/5L, 21/32 x 57 in. OC (B54/5L570)
- PIX V-Belt, Metric Banded, 22 X 5600, 4 Band (4HSPC5600)
- PIX Poly Rib J Belt, 58 in. EL-6 Rib (580J6)
- BESTORQ MTD/Cub Cadet/White LT1018 13AL11CG712(PTO to Deck) Riding Lawn Mower Replacement Belt, A58LG (A58LG)
- Pix Power Transmission Belts