Shop All V-Belts
Pix
Belt, B/5L, 21/32 x 251 in. OC
Mfr # B248
Zoro # G909712353
product price: $30.99
/ea
$30.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section B
- Number of Ribs 1
- Top Width 21/32"
- Outside Length 251 in
- Material Synthetic Rubber (SBR)
Product Information
Dimensions
Top Width | 21/32" |
Outside Length | 251 in |
Details
V-Belt Section | B |
Number of Ribs | 1 |
Material | Synthetic Rubber (SBR) |
Construction | Wet Wrap |
For Use With | General Industrial |
Temp. Range | -0 Deg F to 176 Deg F |
Weight | 2.57 |
Description
Belt, B/5L, 21/32 x 251 in. OC
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Hose Cuff, 1-1/4"Thrd to 1-1/4"Non-Thrd (95800)
- CONRADER Safety Valve, Hard Seat, 1/4In, 150 PSI, SS (SRH250-SS-150)
- SKF Radial Ball Bearing, Shielded, 65mm Bore (6213 2Z JEM)
- DAYTON Shaft Collar, Set Screw, 1Pc, 1-3/4 In, St (4X229)
- PIX PIX, A49/4L510, V-Belt 1/2 X 51 (A49/4L510)
- PIX PIX, A32/4L340, V-Belt 1/2 X 34 (A32/4L340)
- PIX Belt, B Kevlar, 5/8 x 100 in. OC (B97K)
- PIX Belt, BX Cogged, 21/32 x 101 in. OC (BX98)
- PIX Belt, C, 7/8 x 177 in. OC (C173)
- PIX Poly Rib J Belt, 36 in. EL-6 Rib (360J6)
- MITSUBOSHI Ribstar Belt V-Ribbed - J Series 73'' Long x 10 Ribs Wide - 730J10 (730J10)
- Pix V-Belts