Shop All V-Belts
Pix
Belt, B/5L, 21/32 x 207 in. OC
Mfr # B204
Zoro # G109710555
$25.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section B
- Top Width 21/32"
- Number of Ribs 1
- Outside Length 207 in
- Material Synthetic Rubber (SBR)
Product Information
Dimensions
Top Width | 21/32" |
Outside Length | 207 in |
Details
V-Belt Section | B |
Number of Ribs | 1 |
Material | Synthetic Rubber (SBR) |
Construction | Wet Wrap |
For Use With | General Industrial |
Weight | 2.11 |
Temp. Range | -0 Deg F to 176 Deg F |
Description
Belt, B/5L, 21/32 x 207 in. OC
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE Torque Limiter Model - 500A, 500A-1 TL MPB 7/8 (500A-1 TL MPB 7/8)
- BAILEY HYDRAULICS Directional Control Valve 2 W/ Joystick Spool, 12 Gpm, 2900 PSI, 228910 (228910)
- DIXON Female GHT Swivel x MNPT, 1/4" (5041204C)
- POWERDRIVE 1/2" to 1-1/2" V-Belt Pulley 4.75" OD (2BK50H)
- PIX Belt, CX Cogged, 7/8 x 110 in. OC (CX106)
- PIX Belt, A Kevlar, 1/2 x 76 in. OC (A74K)
- PIX V-Belt, Kevlar 3/8 X 30 (3L300K)
- PIX Belt, SPA, 13 x 1682mm LP (SPA1682)
- PIX Belt, B Kevlar, 5/8 x 170 in. OC (B167K)
- PIX Belt, BX Cogged, 21/32 x 88 in. OC (BX85)
- BANDO 610 mm Outside Length, 13 mm Top Width, 1 Ribs (AX22)
- Pix Power Transmission Belts