Shop All V-Belts
Pix
Belt, B/5L, 21/32 x 192 in. OC
Mfr # B189
Zoro # G609721457
product price: $23.45
/ea
$23.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section B
- Top Width 21/32"
- Number of Ribs 1
- Outside Length 192 in
- Material Synthetic Rubber (SBR)
Product Information
Dimensions
Top Width | 21/32" |
Outside Length | 192 in |
Details
V-Belt Section | B |
Number of Ribs | 1 |
Material | Synthetic Rubber (SBR) |
Construction | Wet Wrap |
For Use With | General Industrial |
Weight | 1.96 |
Temp. Range | -0 Deg F to 176 Deg F |
Description
Belt, B/5L, 21/32 x 192 in. OC
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Speed Reducer, Indirect Drive, 60:1 (6Z442)
- DAYTON Pillow Block Bearing, Ball, 2-15/16" Bore (3FDD4)
- GATES PowerGrip GT4 Belts - 8M and 14M, 1600-8MGT-20 (1600-8MGT-20)
- CONTINENTAL Single Convoluted Crimped Air Spring, FS (FS 530-14 CI 3/4 NPT (OS))
- PIX Belt, AX Cogged, 1/2 x 27.5 in. OC (AX25.5)
- PIX Belt, BB, 21/32 x 107.6 in. OC (BB103)
- PIX V-Belt, 3/8 X 56 (3V560)
- PIX Belt, BX Cogged, 21/32 x 74 in. OC (BX71)
- PIX Poly Rib J Belt, 26 in. EL-14 Rib (260J14)
- PIX Belt, C, 7/8 x 42 in. OC (C38)
- DURA-EXTREME CLASSICAL VBelt, BX, 0656 x 117in OC (BX114)
- Pix Power Transmission Belts