Shop All V-Belts
Pix
Belt, B/5L, 21/32 x 177 in. OC
Mfr # B174
Zoro # G009720678
product price: $21.59
/ea
$21.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section B
- Number of Ribs 1
- Top Width 21/32"
- Outside Length 177 in
- Material Synthetic Rubber (SBR)
Product Information
Dimensions
Top Width | 21/32" |
Outside Length | 177 in |
Details
V-Belt Section | B |
Number of Ribs | 1 |
Material | Synthetic Rubber (SBR) |
Construction | Wet Wrap |
For Use With | General Industrial |
Weight | 1.8 |
Temp. Range | -0 Deg F to 176 Deg F |
Description
Belt, B/5L, 21/32 x 177 in. OC
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INA Drawn Cup Needle Roller Bearing, #Sce55, #SCE55 (SCE55)
- LUBESITE Grease Refill Kit (900)
- COILHOSE PNEUMATICS Regulator Tamperproof 0-200PSI 3/8" (CO 8803KH)
- MI-T-M Pressure Switch (22-0243)
- PIX V-Belt, Cogged 5/8 X 190 (5VX1900)
- PIX PIX, B43/5L460, V-Belt 5/8 X 46 (B43/5L460)
- PIX Belt, SPA, 13 x 975mm LP (SPA975)
- PIX Belt, CX Cogged, 7/8 x 56 in. OC (CX52)
- PIX Belt, BX Cogged, 21/32 x 51 in. OC, 2 Band (2HBX48)
- PIX Belt, B, 21/32 x 58 in. OC, 12 Band (12HB55)
- POWERFLITE AX42 Cogged V-Belt, 44" Outside Length, 1/2" Top Width, 1 Ribs (AX42-2)
- Pix V-Belts