Shop All V-Belts
Pix
Belt, B/5L, 21/32 x 144 in. OC
Mfr # B141
Zoro # G309719808
product price: $17.99
/ea
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section B
- Number of Ribs 1
- Top Width 21/32"
- Outside Length 144 in
- Material Synthetic Rubber (SBR)
Product Information
Dimensions
Top Width | 21/32" |
Outside Length | 144 in |
Details
V-Belt Section | B |
Number of Ribs | 1 |
Material | Synthetic Rubber (SBR) |
Construction | Wet Wrap |
For Use With | General Industrial |
Temp. Range | -0 Deg F to 176 Deg F |
Weight | 1.46 |
Description
Belt, B/5L, 21/32 x 144 in. OC
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDAC 5.03.09D10BN Size 5.03.09, 10 Micron Schroeder Filter Element (5.03.09D10BN)
- ZORO SELECT Hose Clamp, 3 to 5 In, SAE 72, SS, PK10, Hose Clamp Band Width: 9/16 in (6372)
- DART CONTROLS 1/8 Thru 20 Hp Dual Voltage Control (530BC-38M)
- SMITH BEARING Cam Follower, Crowned, Yoke, Unsealed (YR-1-1/2-C)
- PIX V-Belt, Cogged 5/8 X 106 (5VX1060)
- PIX Belt, XPZ Cogged, 10 x 2000mm LP (XPZ2000)
- PIX Belt, C, 7/8 x 75 in. OC (C71)
- PIX Belt, SPB, 17 x 1320mm LP (SPB1320)
- PIX Poly Rib J Belt, 23 in. EL-3 Rib (230J3)
- PIX Belt, C, 7/8 x 74 in. OC (C70)
- PIX Belt, SPZ, 10 x 1800mm LP (SPZ1800)
- Pix V-Belts