Shop All V-Belts
Pix
Belt, B/5L, 21/32 x 139 in. OC
Mfr # B136
Zoro # G009719207
product price: $16.89
/ea
$16.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section B
- Number of Ribs 1
- Top Width 21/32"
- Outside Length 139 in
- Material Synthetic Rubber (SBR)
Product Information
Dimensions
Top Width | 21/32" |
Outside Length | 139 in |
Details
V-Belt Section | B |
Number of Ribs | 1 |
Material | Synthetic Rubber (SBR) |
Construction | Wet Wrap |
For Use With | General Industrial |
Weight | 1.41 |
Temp. Range | -0 Deg F to 176 Deg F |
Description
Belt, B/5L, 21/32 x 139 in. OC
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Micro-V Belts, 615L12 (615L12)
- AMFLO Coupler, Barb, 3/8, Steel (C26-44L)
- SMITH BEARING Track Roller, Stud, Flanged, Dia. 4 In. (FCR-4)
- TIMKEN TIM-359S 3110-00-142-4358, Tapered Roller Bearing 4 Od, Trb Single Cone 4 Od, 359S 3110001424358 (359S 3110-00-142-4358)
- PIX Belt, C, 7/8 x 114 in. OC (C110)
- PIX Belt, A/4L, 1/2 x 43 in. OC (A41/4L430)
- PIX Belt, C, 7/8 x 103 in. OC, 2 Band (2HC99)
- PIX Belt, AX Cogged, 1/2 x 38 in. OC (AX36)
- PIX Belt, B Kevlar, 5/8 x 152 in. OC (B149K)
- PIX Belt, XPA Cogged, 13 x 1600mm LP (XPA1600)
- PIX Poly Rib J Belt, 16.3 in. EL-4 Rib (163J4)
- Pix Power Transmission Belts