Shop All V-Belts
Pix
Belt, B/5L, 21/32 x 100 in. OC
Mfr # B97/5L1000
Zoro # G509718298
$11.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section B
- Number of Ribs 1
- Top Width 21/32"
- Outside Length 100 in
- Material Synthetic Rubber (SBR)
Product Information
Dimensions
Top Width | 21/32" |
Outside Length | 100 in |
Details
V-Belt Section | B |
Number of Ribs | 1 |
Material | Synthetic Rubber (SBR) |
Construction | Wet Wrap |
For Use With | General Industrial |
Temp. Range | -0 Deg F to 176 Deg F |
Weight | 1 |
Description
Belt, B/5L, 21/32 x 100 in. OC
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONGRESS 5/8" Fixed Bore 1 Groove Standard V-Belt Pulley 14.00" OD (CA1400X062KW)
- TRITAN Finished Bore with Keyway & SS Bore Roller Chain Sprocket, 80 Chain Size, 17 # of Teeth (80BS17H X 2)
- GATES Synchro-Power Polyurethane Belts, T10-980-25 (T10-980-25)
- DAYTON B70 V-Belt, 73" Outside Length, 21/32" Top Width, 1 Ribs (5X475)
- PIX Belt, SPC, 22 x 4750mm LP (SPC4750)
- PIX V-Belt, 5/8 X 130 (5V1300)
- PIX V-Belt, Cogged 5/8 X 47 (5VX470)
- PIX Belt, BX Cogged, 21/32 x 73 in. OC (BX70)
- PIX Belt, AX Cogged, 1/2 x 52 in. OC (AX50)
- PIX Belt, SPA, 13 x 2000mm LP (SPA2000)
- PIX Poly Rib J Belt, 22 in. EL-10 Rib (220J10)
- Pix Power Transmission Belts