Shop All V-Belts
Pix
Belt, B Kevlar, 5/8 x 89 in. OC
Mfr # B86K
Zoro # G109717677
product price: $23.25
/ea
$23.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- V-Belt Section BK
- Top Width 5/8"
- Number of Ribs 1
- Outside Length 89 in
- Material Kevlar®
Product Information
Dimensions
Top Width | 5/8" |
Outside Length | 89 in |
Details
V-Belt Section | BK |
Number of Ribs | 1 |
Material | Kevlar® |
Construction | Dry Wrap |
For Use With | General Industrial |
Weight | 0.91 |
Temp. Range | 0 Deg F to 176 Deg F |
Description
Belt, B Kevlar, 5/8 x 89 in. OC
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTROL DEVICES Air Safety Valve, 1/4 In Inlet, 30 psi (ST25-1A030)
- SMITH BEARING Cam Follower, Stud, Hex Socket, Sealed (CR-2-1/4-XB)
- D&D Timing Belt, L, 0.5 x 15in PL, T40 (150L050)
- LINCOLN LUBRICATION Long Stem Air Nipple (11659)
- PIX Poly Rib J Belt, 34 in. EL-6 Rib (340J6)
- PIX Belt, B, 21/32 x 56 in. OC, 3 Band (3HB53)
- PIX Belt, BX Cogged, 21/32 x 78 in. OC (BX75)
- PIX V-Belt, Cogged 3/8 X 41.5 (3VX415)
- PIX Belt, B/5L, 21/32 x 42 in. OC (B39/5L420)
- PIX Poly Rib J Belt, 23 in. EL-4 Rib (230J4)
- DAYTON 5L440 V-Belt, 44" Outside Length, 21/32" Top Width, 1 Ribs (5L440)
- Pix Power Transmission Belts