Shop All V-Belts
Pix
Belt, B Kevlar, 5/8 x 81 in. OC
Mfr # B78K
Zoro # G209717102
product price: $21.15
/ea
$21.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- V-Belt Section BK
- Number of Ribs 1
- Top Width 5/8"
- Outside Length 81 in
- Material Kevlar®
Product Information
Dimensions
Top Width | 5/8" |
Outside Length | 81 in |
Details
V-Belt Section | BK |
Number of Ribs | 1 |
Material | Kevlar® |
Construction | Dry Wrap |
For Use With | General Industrial |
Temp. Range | 0 Deg F to 176 Deg F |
Weight | 0.83 |
Description
Belt, B Kevlar, 5/8 x 81 in. OC
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Integrated Drive EMCA-EC-67-M-1TM-DIO (EMCA-EC-67-M-1TM-DIO)
- CLIMAX METAL PRODUCTS Shaft Collar, Clamp, 2Pc, 6 In, Steel (H2C-600)
- PERFORMANCE TOOL 70-Pc Grease Fitting Assortment, W5215 (W5215)
- ZORO SELECT 7/8" to 3-1/2" Quick Detachable Bushed Bore 5 Groove 9.00" OD (5V905)
- PIX Belt, B Kevlar, 5/8 x 34 in. OC (B31K)
- PIX Belt, C, 7/8 x 199 in. OC (C195)
- PIX V-Belt, 1/4 X 27 (2L270)
- PIX Belt, BX Cogged, 21/32 x 67 in. OC, 3 Band (3HBX64)
- PIX Belt, B Kevlar, 5/8 x 146 in. OC (B143K)
- PIX Belt, 3VX Cogged, 3/8 x 150 in. OC, 2 Band (2H3VX1500)
- A & I PRODUCTS Classical V-Belt (1/2" X 40") 17.5" x0.5" x4" (A-A38)
- Pix V-Belts