Shop All V-Belts
Pix
Belt, B Kevlar, 5/8 x 78 in. OC
Mfr # B75K
Zoro # G509717451
product price: $21.39
/ea
$21.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- V-Belt Section BK
- Number of Ribs 1
- Top Width 5/8"
- Outside Length 78 in
- Material Kevlar®
Product Information
Dimensions
Top Width | 5/8" |
Outside Length | 78 in |
Details
V-Belt Section | BK |
Number of Ribs | 1 |
Material | Kevlar® |
Construction | Dry Wrap |
For Use With | General Industrial |
Temp. Range | 0 Deg F to 176 Deg F |
Weight | 0.79 |
Description
Belt, B Kevlar, 5/8 x 78 in. OC
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Repair Kit, For 4vv75 (E702970GRG)
- ARO Manual Air Control Valve, 3-Way, 1/4in NPT (M252TM)
- GAST Gast Standard 2Am-Nrv-89 Air Motor (2AM-NRV-89)
- JENNY ULTIMATE BLUE Compressor Oil, Synthetic Oil, 4 gal. (610-1367)
- PIX Belt, BX Cogged, 21/32 x 88 in. OC, 3 Band (3HBX85)
- PIX Belt, C, 7/8 x 37 in. OC (C33)
- PIX Belt, 3VX Cogged, 3/8 x 71 in. OC, 2 Band (2H3VX710)
- PIX PIX, A42/4L440, V-Belt 1/2 X 44 (A42/4L440)
- PIX V-Belt, Cogged 5/8 X 84 (5VX840)
- PIX V-Belt, Cogged 5/8 X 103 (5VX1030)
- CONTINENTAL CONTITECH A48 Wrapped V-Belt, 50" Outside Length, 1/2" Top Width, 1 Ribs (A48)
- Pix V-Belts