Shop All V-Belts
Pix
Belt, B Kevlar, 5/8 x 53 in. OC
Mfr # B50K
Zoro # G109714874
original price:
$13.55
5% off
new price: $12.79
/ea
$12.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- V-Belt Section BK
- Number of Ribs 1
- Top Width 5/8"
- Outside Length 53 in
- Material Kevlar®
Product Information
Dimensions
Top Width | 5/8" |
Outside Length | 53 in |
Details
V-Belt Section | BK |
Number of Ribs | 1 |
Material | Kevlar® |
Construction | Dry Wrap |
For Use With | General Industrial |
Temp. Range | 0 Deg F to 176 Deg F |
Weight | 0.54 |
Description
Belt, B Kevlar, 5/8 x 53 in. OC
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Spherical Plain, 25mm Bore, 47mmOD, Sealed (GEH 25ES 2RS)
- ZORO SELECT Element Kit (EK55)
- D&D Timing Belt, 8M, 62 x 1600mm PL, T200 (1600-8M-62)
- TRIM Coolant, 5 gal, Bucket (C350/5)
- PIX Belt, XPB Cogged, 17 x 2800mm LP (XPB2800)
- PIX Belt, C, 7/8 x 140 in. OC (C136)
- PIX PIX, A32/4L340, V-Belt 1/2 X 34 (A32/4L340)
- PIX Belt, SPA, 13 x 1500mm LP (SPA1500)
- PIX V-Belt, 3/8 X 37.5 (3V375)
- PIX Belt, BX Cogged, 21/32 x 56 in. OC (BX53)
- GATES Truflex V-Belts, 3L300 (3L300)
- Pix V-Belts