Shop All V-Belts
Pix
Belt, B Kevlar, 5/8 x 39 in. OC
Mfr # B36K
Zoro # G809714198
product price: $10.19
/ea
$10.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- V-Belt Section BK
- Number of Ribs 1
- Top Width 5/8"
- Outside Length 39 in
- Material Kevlar®
Product Information
Dimensions
Top Width | 5/8" |
Outside Length | 39 in |
Details
V-Belt Section | BK |
Number of Ribs | 1 |
Material | Kevlar® |
Construction | Dry Wrap |
For Use With | General Industrial |
Temp. Range | 0 Deg F to 176 Deg F |
Weight | 0.38 |
Description
Belt, B Kevlar, 5/8 x 39 in. OC
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Hi-Power II Belts, B47 (B47)
- DIXON WHIP HOSE 1/2 in x 6 ft W/ AIR KING x 1/2 in (WH50X6AKBS50)
- TRITAN Special Ball Bearing, 2 Rubber Seals, 1.375 OD, 0.625-in. Bore Dia., 1.375-in. OD, 0.433-in. W (99502H PRX)
- BUYERS PRODUCTS 2 Inch Gate Valve (HGV200)
- PIX Belt, SPZ, 10 x 862mm LP (SPZ862)
- PIX V-Belt, Variable Speed 1-3/16 X 40 (1930V400)
- PIX Belt, BB, 21/32 x 85.6 in. OC (BB81)
- PIX Belt, XPZ Cogged, 10 x 2500mm LP (XPZ2500)
- PIX Belt, B Kevlar, 5/8 x 87 in. OC (B84K)
- PIX Belt, SPZ, 10 x 1120mm LP (SPZ1120)
- GATES 1854 mm Outside Length, 55 mm Top Width, 3 Ribs (3/B70)
- Pix V-Belts